Beli Pompa Sepeda Portable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sellery Hand Pump (Pompa Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    Sellery Hand Pump (Pompa Tangan)
    Deskripsi:
    > 1 1/4 x 20 Inch steel barrel with nickle plated> With tank> 22 Inch hose with quick release chuck
    atribut:
    • Material: nickel plated steel barrel (1.1/4x20 inch)
    • Hose: 22 inch with quick release chuck
  2. Bullocks Portable Hydraulic Pump
    Mulai

    Rp7.599.900

    Bullocks Portable Hydraulic Pump
    atribut:
    • Oil Cap. (High press): 3.0 ml/time
    • Oil Cap. (Low press): 20 ml/time
  3. Kennedy Oil Dual Transfer Pump
    Mulai

    Rp579.900

    Kennedy Oil Dual Transfer Pump
    Deskripsi:
    DTP500 Heavy-duty aluminium construction. Durable inlet and outlet valves. Suitable for the transfer of many different liquid types. Portable and easy to operate. Ideal for use in many home, industrial and farm applications. Capacity: 500cc.
    atribut:
    • Discharge per Stroke: 500cc
    • Weight Each: 0.86Kg
    • Capacity: 1/2L
    • Compatible Fluid: Diesel Non Corrosive Liquids Oil Petrol Solvent Water
    • Part Number: KEN5403400K
    • Pump Type : Dual Transfer Pump
  4. TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp389.900

    TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  5. Jason High Grade Foot Pump
    Mulai

    Rp219.900

    Jason High Grade Foot Pump
    atribut:
    • Size (mm): Ø 52x85
    • Pressure (lbs): up to 100 (7kg)
  6. Jason High Quality Hand Pump Black
    Mulai

    Rp109.900

    Jason High Quality Hand Pump Black
    atribut:
    • Size (mm): Ø 38x500
    • Pressure (lbs): up to 100 (7kg)
    • Material: High Quality
  7. monotaro Manual Drum Pump for Acid Resistant, Made Of PE (Pompa Drum Manual/Tangan)
    Mulai

    Rp219.900

    monotaro Manual Drum Pump for Acid Resistant, Made Of PE (Pompa Drum Manual/Tangan)
    Deskripsi:
    The pump for sorting and supply work of liquid chemicals.
    atribut:
    • Hose Length (mm): 1200
    • Suction pipe diameter (mm): 25.5
    • Material: PE (polyethylene)
    • Overall Length (mm): 1150
    • Discharge Diameter (Ø mm): 22.5
    • Discharge Rate (L/minute): approx. 21
  8. Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin)
    Mulai

    Rp2.099.900

    Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin)
    Deskripsi:
    Yama YMD 1015 adalah kompressor angin dengan daya 1HP dengan working 8 bar, dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan
    atribut:
    • Power Compressor (HP): 1
    • No. of Cylinders: 1
    • Working Pressue (bar): 8
    • Air Delivery Compressor (L/minute): 100
    • Empty/With Drive: with Motorcycle
    • Input Voltage (V): 220
    • Oil Less: No
    • Tank Position: Horizontal
  9. WURTH Oil Pneumatic Dispensing Pump (Peralatan Oli)
    Mulai

    Rp49.999.900

    WURTH Oil Pneumatic Dispensing Pump (Peralatan Oli)
    Deskripsi:
    Pneumatic oil pump mobile dispensing setDRMPMP-PN-MOB-SET
    atribut:
    • Relative capacity: 18L/min
  10. Wasser Jet Pump for Deep Well
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.799.900

    Wasser Jet Pump for Deep Well
    Deskripsi:
    Jet pump sumur dalam dari Wasser ini memiliki total head max 48-90m, tahan karat dan awet, cocok digunakan untuk kebutuhan rumahan dan gedung bahkan untuk keperluan industri
    atribut:
    • Input Pipe (inch): 1.25
  11. Shimizu Jet Pump for Deep Well PC Series (Pompa Air)
    Mulai

    Rp2.199.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Air)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
  12. Lion Star Hand Drum Pump
    Rating:
    100% of 100
    (3)
    Mulai

    Rp29.900

    Lion Star Hand Drum Pump
    atribut:
    • Dimensions (mm): H 580
    • Packing Dimensions (mm): 645 x 325 x 855
    • Volume (m³): 0.179
  13. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  14. American Tool Pompa Mini High Pressure
    Mulai

    Rp91.900

    American Tool Pompa Mini High Pressure
    Deskripsi:
    > Ideal for pump tire of motorcycle, car, bycycle, etc
    atribut:
    • Overall Length: 314mm (12,5 inch)
  15. WURTH Oil Pump Hand Operated (Peralatan Oli)
    Mulai

    Rp12.999.900

    WURTH Oil Pump Hand Operated (Peralatan Oli)
    Deskripsi:
    Hand operated oil pump appliance 24 litresFILR-LUB-HND-OILPUMP-(HOP-24)
    atribut:
    • Volume (L): 24
    • Applied Viscosity of Fluid: 8-5000mPas.
    • Work pressure: 5-8 bar
  16. WURTH Pump Spray Bottle
    Mulai

    Rp1.699.900

    WURTH Pump Spray Bottle
    Deskripsi:
    For easy processing of solvent-based products from canisters or barrels. Well suited for media with a pH value of 5.0 - 9.0 Safe manual removal from portable containers Easy opening thanks to haptic elements Ergonomic, robust pump sprayer with a long handle - Fatigue-free work due to low operator power - Can also be hung on the workshop trolley Individually inscribable label - Space for labeling the filled liquid - Extra fields for safety instructions Good stability thanks to conical shape
    atribut:
    • Material: Plastic
    • Color: White-Black-Gray
    • Diameter (mm): 95
    • Height (mm): 275
    • Volume (ml): 1000
  17. KIT Pengkilap dan Pelindung Motor Multi Guna
    Mulai

    Rp11.900

    KIT Pengkilap dan Pelindung Motor Multi Guna
    Deskripsi:
    Kilap Seperti BaruFormula mengandung Premium Silicone dan UV Guard, mengkilapkan dan melindungi seluruh bodi sepeda motor (chrome, plastik, karet, fiber dan vinyl seperti : tangki, stang, jok, sayap, spatbor, knalpot, panel, lampu, mesin, ban, velg, sokbreker, dll ) Aman untuk cat, Aroma lemonnya lebih harum dan segar sehingga lebih disukai.
    atribut:
    • Volume (ml): 100
Daftar Harga Pompa Sepeda Portable Terbaru March 2026
Kenmaster Pompa SepedaRp48.900
Kenmaster Pompa InjakRp63.900
Sellery Hand Pump (Pompa Tangan)Rp299.900
Bullocks Portable Hydraulic PumpRp7.599.900
Kennedy Oil Dual Transfer PumpRp579.900
TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Rp389.900
Jason High Grade Foot PumpRp219.900
Jason High Quality Hand Pump BlackRp109.900
monotaro Manual Drum Pump for Acid Resistant, Made Of PE (Pompa Drum Manual/Tangan)Rp219.900
Yama Air Compressor Compact Portable Type (with Electro Motor) (Kompresor Angin)Rp2.099.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)